Skip Content
CLAMP TOGGLE HORIZ 0.67 IN 2.80 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP TOGGLE HORIZ 0.67 IN 2.80 IN

DE-STA-CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSC205S
  • Mfr. Model # 205S
  • UNSPSC # 27112103
  • CATALOGUE PAGE # 663
  • Shipping Weight 0.06 lbs

Technical Specs

  • Dia. (In.) 0.17"
  • Height Under Arm (In.) 0.36"
  • Base Mounting Centers (In.) 0.62 x 0.62"
  • Holding Capacity (Lb.) 60
  • Includes 205208 - M Spindle (1)
  • Item Horizontal Hold-Down Toggle Locking Clamp
  • Overall Height (In.) 0.67"
  • Overall Length (In.) 2.85"
  • Type Horizontal Handle, Hold Down
  • Arm Solid Bar
  • Spindle Flat Cushion Neoprene
  • Handle Horizontal
  • Thread Size M4 or #8 if Supplied
  • Adjustable Range 0.06"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list