CLAMP TGL HLD DN VERT FLG BSE T HDL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CLAMP TGL HLD DN VERT FLG BSE T HDL

NO BRAND NAME ASSIGNED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JBTHV152T
  • Mfr. Model # HV152T
  • UNSPSC # 27112103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

Hold down vertical style flanged base and t-handle toggle clamp has the smallest vertical handle series for light duty applications. Handle moves 60 degrees, bar moves 105 degrees. Capacity 5/8 inch and base to clamp centre is 1 inch.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list