Skip Content
CLAMP TGGLE SQEEZE ACTN 90 DEG 800 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP TGGLE SQEEZE ACTN 90 DEG 800

DE-STA-CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSC325
  • Mfr. Model # 325
  • UNSPSC # 27112103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Holding Capacity (Lb.) 800
  • Capacity 1.78"
  • Item Toggle Clamp
  • Jaw Depth (In.) 1.25
  • Jaw Width (In.) 1.78
  • Overall Length (In.) 8.28
  • Throat Depth (In.) 1.25
  • Type Squeeze Action
  • Thread Size M12
  • Locking Mechanism Screw
  • Spindle Swivel
  • Characteristics Ergonomic Grip, 220203-M spindle
  • Distance Between Jaws (Closed) 1.78"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list