Skip Content
CLAMP TGGLE HRZ W/LOCK 1.89 IN 6.46 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CLAMP TGGLE HRZ W/LOCK 1.89 IN 6.46

DE-STA-CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSC225UR
  • Mfr. Model # 225UR
  • UNSPSC # 27112103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Base Mounting Centers (In.) 1.00 x 0.88
  • Holding Capacity (Lb.) 500
  • Dia. (In.) 0.30
  • Height Under Arm (In.) 1.29
  • Item Toggle Clamp
  • Includes 225208-M Spindle (1) 507107 Flanged Washer (2)
  • Overall Height (In.) 1.89
  • Overall Length (In.) 7.09
  • Arm U-Shaped
  • Handle 92 Degrees
  • Thread Size M8
  • Type Horizontal Handle Hold Down
  • Spindle Flat Cushion Neoprene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list