CLAMP TGGL VERT HOLD 600 LB H 8.19 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP TGGL VERT HOLD 600 LB H 8.19

DE-STA-CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSC210UR
  • Mfr. Model # 210UR
  • UNSPSC # 27112103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Dia. (In.) 0.33
  • Height Under Arm (In.) 1.67
  • Holding Capacity (Lb.) 600
  • Base Mounting Centers (In.) 1.25 x 1.78
  • Includes 240208-M Spindle (1) 235106 Flanged Washers (2)
  • Item Toggle Clamp
  • Overall Height (In.) 8.19
  • Overall Length (In.) 6.70
  • Type Vertical Handle Hold Down
  • Thread Size M10
  • Spindle Flat Cushion Neoprene
  • Arm U-Shaped
  • Handle 103 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list