Skip Content
CLAMP TGGL VERT HOLD 375 LB H 6.93 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CLAMP TGGL VERT HOLD 375 LB H 6.93

DE-STA-CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSC207UR
  • Mfr. Model # 207UR
  • UNSPSC # 27112103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Base Mounting Centers (In.) 0.75 x 1.25
  • Dia. (In.) 0.28
  • Height Under Arm (In.) 1.25
  • Holding Capacity (Lb.) 375
  • Includes 225208-M Spindle (2) 507107 Flanged Washers (2)
  • Item Toggle Clamp
  • Overall Height (In.) 6.93
  • Thread Size M8
  • Overall Length (In.) 4.58
  • Arm U-Shaped
  • Type Vertical Handle Hold Down
  • Spindle Flat Cushion Neoprene
  • Handle 99 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list