Skip Content
CLAMP TGGL VERT HOLD 1400 LB H 9.08 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CLAMP TGGL VERT HOLD 1400 LB H 9.08

DE-STA-CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSC2010U
  • Mfr. Model # 2010U
  • UNSPSC # 27112103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.62 lbs

Technical Specs

  • Base Mounting Centers (In.) 1.25 x 1.78
  • Dia. (In.) 0.34
  • Height Under Arm (In.) 1.70
  • Holding Capacity (Lb.) 1400
  • Includes 240208-M Spindle (1) 235106 Spindle (2)
  • Item Toggle Clamp
  • Overall Height (In.) 9.08
  • Overall Length (In.) 6.09
  • Type Vertical Handle Hold Down
  • Handle 78 deg.
  • Arm Open
  • Spindle Flat Cushion Neoprene
  • Thread Size M10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list