CLAMP TGGL STRGHT LNE 16000 LB 4.84 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP TGGL STRGHT LNE 16000 LB 4.84

DE-STA-CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSC650
  • Mfr. Model # 650
  • UNSPSC # 27112103
  • CATALOGUE PAGE # 662
  • Shipping Weight 5.7 lbs

Technical Specs

  • Base Mounting Centers (In.) 2.75" X 2.25"
  • Height Under Arm (In.) 2.25"
  • Holding Capacity (Lb.) 16,000
  • Overall Height (In.) 4.84
  • Item Toggle Clamp
  • Overall Length (In.) 11.16
  • Plunger Dia. (In.) 0.99
  • Thread Size 5/8-11
  • Type Flanged Base Mount
  • Handle Curved
  • Plunger Travel (In.) 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list