CLAMP TGGL STRGHT LINE W/LEVER 2500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP TGGL STRGHT LINE W/LEVER 2500

DE-STA-CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSC630R
  • Mfr. Model # 630-R
  • UNSPSC # 27112103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Base Mounting Centers (In.) 1.63 x 3.00
  • Includes Ergonomic Grip, Release Lever
  • Height Under Arm (In.) 0.81
  • Item Toggle Clamp
  • Holding Capacity (Lb.) 2,500
  • Overall Length (In.) 7.06
  • Overall Height (In.) 3.05
  • Thread Size 3/8-16
  • Plunger Dia. (In.) 0.62
  • Handle Straight
  • Type Flanged Base Mount
  • Plunger Travel (In.) 2.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list