Skip Content
CLAMP TGGL STRGHT LINE 600 LBS 3.23 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP TGGL STRGHT LINE 600 LBS 3.23

DE-STA-CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSC603
  • Mfr. Model # 603
  • UNSPSC # 27112103
  • CATALOGUE PAGE # 662
  • Shipping Weight 0.9 lbs

Product Details

Straight line toggle clamp has a capacity of 500 lbs., plunger travel 1-1/4 inches, plunger thread 5/16 inch to 18, and closed length 4-1/4 inches.

Technical Specs

  • Holding Capacity (Lb.) 600
  • Base Mounting Centers (In.) 1.44" X 1.31"
  • Height Under Arm (In.) 0.97"
  • Includes Ergonomic Grip
  • Item Toggle Clamp
  • Overall Height (In.) 3.43
  • Overall Length (In.) 4.77
  • Thread Size 5/16-18
  • Plunger Dia. (In.) 0.44
  • Handle Straight
  • Plunger Travel (In.) 1.25
  • Type Flanged Base Mount

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list