Skip Content
CLAMP TAN 36 SHEETS PK6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP TAN 36 SHEETS PK6

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5W272
  • Mfr. Model # 5W272
  • UNSPSC # 44111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.73 lbs

Technical Specs

  • Capacity 100 Sheets Each 20 Pounds Maximum Weight
  • Includes Clear Plastic Label Holders and Black End Caps
  • Item Hanging Clamp
  • Colour Tan
  • Clamp Size 37-3/4"
  • Package Quantity 6
  • Material Aluminum
  • Holds Sheets up to 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list