CLAMP T-BOLT SUPRA W4 85-91MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP T-BOLT SUPRA W4 85-91MM

MIKALOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MIK301321-9
  • Mfr. Model # 301321-9
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 1852
  • Shipping Weight 0.29 lbs

Product Details

Supra heavy-duty hose clamp. Stainless Steel Bolt. Range of adjustment: 3-11/32 in. to 3-9/16 in.

Technical Specs

  • Metric Dia. Max. 91mm
  • Clamp Type Supra W4
  • Metric Dia. Min. 85.7 mm
  • Item Supra Heavy-Duty Hose Clamp
  • Bridge Material X5crni 1810 Stainless Steel
  • Screw Size M8
  • Hose Clamp Product Group Screw Clamp
  • Hose Clamp Band Material Stainless Steel
  • Hose Clamp Band Width 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list