Skip Content
CLAMP T-BOLT SUPRA W4 47-51MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP T-BOLT SUPRA W4 47-51MM

MIKALOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MIK301313-9
  • Mfr. Model # 301313-9
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 1852
  • Shipping Weight 0.14 lbs

Product Details

Supra heavy-duty hose clamp. Stainless Steel Bolt. Range of adjustment: 1-7/8 in. to 2 in.

Technical Specs

  • Metric Dia. Max. 51mm
  • Clamp Type Supra W4
  • Item Supra Heavy-Duty Hose Clamp
  • Metric Dia. Min. 47.6 mm
  • Screw Size M7
  • Bridge Material X5crni 1810 Stainless Steel
  • Hose Clamp Band Material Stainless Steel
  • Hose Clamp Band Width 25/32"
  • Hose Clamp Product Group Screw Clamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list