Skip Content
CLAMP T-BOLT SUPRA W4 21-23MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP T-BOLT SUPRA W4 21-23MM

MIKALOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MIK301303-2
  • Mfr. Model # 301303-2
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 1852
  • Shipping Weight 0.06 lbs

Product Details

Supra heavy-duty hose clamp. Stainless Steel Bolt. Range of adjustment: 13/16 in. to 29/32 in.

Technical Specs

  • Metric Dia. Min. 21mm
  • Item Supra Heavy-Duty Hose Clamp
  • Screw Size M6
  • Clamp Type Supra W4
  • Bridge Material X5crni 1810 Stainless Steel
  • Hose Clamp Band Width 11/16"
  • Hose Clamp Product Group Screw Clamp
  • Hose Clamp Band Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list