Skip Content
CLAMP T-BOLT SUPRA W4 121-130MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP T-BOLT SUPRA W4 121-130MM

MIKALOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MIK301326-0
  • Mfr. Model # 301326-0
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 1852
  • Shipping Weight 0.34 lbs

Product Details

Supra heavy-duty hose clamp, adjustment range 4-3/4 in.es to 5-1/8 in.es (121 mm to 130 mm), 1 in. width, 13/32 in. outside width, stainless steel.

Technical Specs

  • Item Supra Heavy-Duty Hose Clamp
  • Clamp Type Supra W4
  • Metric Dia. Max. 130mm
  • Metric Dia. Min. 121mm
  • Max. Clamp Dia. 5-1/8"
  • Screw Size M8
  • Bridge Material X5crni 1810 Stainless Steel
  • Hose Clamp Band Width 1"
  • Hose Clamp Band Material Stainless Steel
  • Hose Clamp Product Group Screw Clamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list