Skip Content
CLAMP T-BOLT SUPRA W2 85-91MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP T-BOLT SUPRA W2 85-91MM

MIKALOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MIK301921-5
  • Mfr. Model # 301921-5
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 1852
  • Shipping Weight 0.38 lbs

Product Details

Supra heavy-duty hose clamp. Zinc plated bolt. Range of adjustment: 3-11/32 in. to 3-9/16 in.

Technical Specs

  • Item Supra Heavy-Duty Hose Clamp
  • Clamp Type Supra W2
  • Metric Dia. Max. 91mm
  • Metric Dia. Min. 85.7 mm
  • Screw Size M8
  • Bridge Material X6cr17 Stainless Steel
  • Hose Clamp Band Width 1"
  • Hose Clamp Product Group Screw Clamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list