Skip Content
CLAMP SUPER GRIP DEEP 4-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP SUPER GRIP DEEP 4-1/2IN

BESSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BESSG5DR
  • Mfr. Model # SG5DR
  • UNSPSC # 27112103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Finish Hardened Chrome, Vanadium Steel
  • Capacity 4-1/2"
  • Item Deep Reach Locking Clamp
  • Application Clamps Over Angles, Channel Iron or Obstructions
  • Size 11
  • Material Hardened Chrome Vanadium Steel
  • Jaw Type J-shaped
  • Locking Mechanism Plastic Coated Release Lever
  • Screw Mechanism Adjust Clamping Pressure And Jaw Angle Using Screws With Lock Nuts
  • Clamping Force 310 lb.
  • Throat Depth 3"
  • Pliers Length 11"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nominal Clamp Size 11"
  • Overall Clamp Length 11"
  • Locking Clamp Product Grouping Sliding Arm Locking Clamps

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List