Skip Content
CLAMP SUPER 4 QUICK 12IN OPENING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP SUPER 4 QUICK 12IN OPENING

BESSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BESSQ12
  • Mfr. Model # SQ12
  • UNSPSC # 27112133
  • CATALOGUE PAGE # 817
  • Shipping Weight 6.71 lbs

Product Details

Bessey sliding arm clamp. The regular-duty F clamp body is created from profiled cold-drawn steel and then heat formed. Equipped with economical standard pad. Size 12 inch rail and 2,660 pounds clamping pressure. Made in Germany.

Technical Specs

  • Max. Jaw Opening (In.) 12
  • Nominal Rail Size (In.) 1-3/16 X 19/32"
  • Nominal Clamping Pressure 2660 Lb.
  • Throat Depth (In.) 5-1/2"
  • Bar Thickness (In.) 19/32"
  • Clamping Surface D (In.) 3/4"
  • Bar Size (In.) 1-3/16"
  • Clamping Surface W (In.) 1-1/2"
  • Spindle Dia. (In.) 25/32"
  • Swivel Pad (In.) 1-1/2"
  • Bar Width (In.) 1-3/16"
  • Clamp Face (In.) 3/4"
  • Application For Welding and Fabrication
  • Handle Length (In.) 4-5/8"
  • Includes Standard Rail Profile, Heavy Duty Pad
  • Item Regular Duty All-Steel Bar Clamp
  • Screw Size (In.) 19/32"
  • Pad Type Heavy Duty Pad
  • Type F-Style, Heavy Duty
  • Opening (In.) 12"
  • Width (In.) 8-1/8"
  • Swivel Type Standard
  • Handle Material Steel
  • Bar Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list