CLAMP STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP STEEL

BESSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BES2400S24
  • Mfr. Model # 2400S24
  • UNSPSC # 27112133
  • CATALOGUE PAGE # 817
  • Shipping Weight 9.0 lbs

Technical Specs

  • Load Capacity (Lb.) 2880
  • Nominal Rail Size (In.) 1-11/32 X 1/2"
  • Max. Jaw Opening (In.) 24
  • Nominal Clamping Pressure 2800 lbs.
  • Throat Depth (In.) 5-1/2"
  • Spindle Dia. (In.) 25/32"
  • Swivel Pad (In.) 1-1/2"
  • Clamp Face (In.) 1 -1/4 X 2 -3/8"
  • Application For Welding and Fabrication
  • Includes Patented Rail Profile, Morpad, Ergonomic Bessey(R) Grip
  • Handle Length (In.) 4-5/8"
  • Item Regular Duty All-Steel Bar Clamp
  • Screw Size (In.) 25/32"
  • Type Regular Duty F Series With Ergonomic Grip
  • Opening (In.) 24"
  • Pad Type Morpad
  • Swivel Type Removable
  • Bar Material Steel
  • Handle Material Steel and Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list