CLAMP STANDARD DUTY 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP STANDARD DUTY 2

WALKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLK35408
  • Mfr. Model # 35408
  • UNSPSC # 31162903
  • CATALOGUE PAGE # 3221
  • Shipping Weight 1.0 lbs

Product Details

Standard duty clamp, 5/16 inch U bolt, 13 gauge saddle, 2 inches.

Technical Specs

  • Type 3/8" U Bolt Clamp
  • Item Heavy-Duty Clamp
  • For Pipe Size 2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list