CLAMP SQUEEZE ACTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CLAMP SQUEEZE ACTION

DE-STA-CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSC484
  • Mfr. Model # 484
  • UNSPSC # 27112103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Capacity 3.88"
  • Holding Capacity (Lb.) 1200
  • Item Toggle Clamp
  • Overall Length (In.) 9.15
  • Jaw Depth (In.) 2.56
  • Jaw Width (In.) 3.88
  • Thread Size M10
  • Throat Depth (In.) 2.56
  • Type Squeeze Action
  • Locking Mechanism Quick Release
  • Distance Between Jaws (Closed) 3.83"
  • Spindle Hex Head Bolt
  • Characteristics Vinyl Grip, Release Lever, 468206-M, 210203-M Spindles

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list