Skip Content
CLAMP SPRING 25AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP SPRING 25AMP

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-9543
  • Mfr. Model # 84-9543
  • UNSPSC # 31162905
  • CATALOGUE PAGE # 3035
  • Shipping Weight 0.035 lbs

Product Details

Nickel plated jaw clamp.

Technical Specs

  • Features Jaws Grasp Terminal Bolts 3/4" Wide
  • For Use With Testing/Charging
  • Item Nickel Plated Jaw Clamp
  • Max. Amps 25A
  • Package Quantity 25
  • Max. Jaw Opening 3/4"
  • Housing Material Steel
  • Connection Type Crimp/Solder
  • Gauge 25 A
  • Colour Chrome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list