Skip Content
CLAMP SPRING 10GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP SPRING 10GA

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-9540
  • Mfr. Model # 84-9540
  • UNSPSC # 31162905
  • CATALOGUE PAGE # 3035
  • Shipping Weight 0.34 lbs

Product Details

Nickel plated jaw clamp.

Technical Specs

  • Features Jaws Grasp Terminal Bolts 3/4" Wide
  • For Use With Testing/Charging
  • Item Nickel Plated Jaw Clamp
  • Max. Amps 10
  • Housing Material Steel
  • Max. Jaw Opening 3/4"
  • Package Quantity 25
  • Connection Type Crimp/Solder
  • Colour Chrome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list