CLAMP/SPREADER 24IN XP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP/SPREADER 24IN XP

IRWIN QUICK-GRIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW2021424N
  • Mfr. Model # 2021424N
  • UNSPSC # 31162900
  • CATALOGUE PAGE # 248
  • Shipping Weight 4.0 lbs

Product Details

Quick-Grip XP bar clamps. Opening capacity, 24 inches. Jaw converts quickly into a spreader. Non-marring pads protect workpiece finish. Throat depth, 3 inches.

Technical Specs

  • Capacity (In.) 24"
  • Item One Handed Bar Clamps / Spreaders
  • Spreading Range (In.) 9-5/8 - 32-5/8
  • Throat Depth (In.) 3-3/4"
  • Type High Pressure, 1 Handed
  • Function Clamps or Spreads Front, Side, and Behind the Rail, Converts With Turn of a Knob
  • Handle Material High Impact Plastic Resin
  • Characteristics 9 Hand Pump Action, Removable/Reversible Pressure Pads
  • Bar Material Heat Treated Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list