Skip Content
CLAMP/SPREADER 12IN XP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CLAMP/SPREADER 12IN XP

IRWIN QUICK-GRIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW2021412N
  • Mfr. Model # 2021412N
  • UNSPSC # 31162900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • Capacity (In.) 12
  • Spreading Range (In.) 9-5/8 to 20-5/8
  • Throat Depth (In.) 3-3/4
  • Item Bar Clamp/Spreader
  • Function Clamps Or Spreads Front, Side, And Behind The Rail, Converts With Turn Of A Knob
  • Type High Pressure, 1 Handed
  • Handle Material High Impact Plastic Resin
  • Bar Material Heat Treated Steel
  • Characteristics 7 Hand Pump Action, Removable/Reversible Pressure Pads

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list