Skip Content
CLAMP SHEAVE IR XH BB 4231 6X1X1 .5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CLAMP SHEAVE IR XH BB 4231 6X1X1 .5

CAMPBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMB736-1422
  • Mfr. Model # 736-1422
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Finish Painted
  • Item Sheave
  • Includes Bronze Bushed
  • Sheave Material Iron
  • Bearing Type Bearingless
  • Mounting Hole Dia. 1"
  • Designed For Wire Rope
  • Max. Cable Size 1/2"
  • Sheave Inside Dia. 1"
  • Sheave Outside Dia. 6"
  • Sheave Width 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list