Skip Content
CLAMP SHEAVE IR BB XH 4231 4X3/4X3/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CLAMP SHEAVE IR BB XH 4231 4X3/4X3/

CAMPBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMB736-5522
  • Mfr. Model # 736-5522
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Includes Bronze Bushed
  • Finish Painted
  • Item Sheave
  • Sheave Material Iron
  • Bearing Type Bearingless
  • Designed For Wire Rope
  • Mounting Hole Dia. 3/4"
  • Max. Cable Size 3/8"
  • Sheave Inside Dia. 3/4"
  • Sheave Outside Dia. 4"
  • Sheave Width 25/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list