!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHAFT ALIGNMENT CLAMP SET, WITH 2ZUH4 INDICATOR

SHAFT ALIGNMENT CLAMP SET, WITH 2ZUH4 INDICATOR

STARRETT

SHAFT ALIGNMENT CLAMP SET, WITH 2ZUH4 INDICATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHAFT ALIGNMENT CLAMP SET, WITH 2ZUH4 INDICATOR

SHAFT ALIGNMENT CLAMP SET, WITH 2ZUH4 INDICATOR

STARRETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,144.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # STAS668DZ
  • Mfr. Model # S668DZ
  • UNSPSC # 31162900
  • CATALOGUE PAGE # 1996
  • Shipping Weight 6.1 lbs

Product Details

Shaft Alignment Clamp Set, w/No. 2ZUH4 Indicator and Case, Band Material Steel, Frame Material Aluminum, Jaw Type V-Shaped, Heavy Duty Roller Chain Accommodates up to a 7-1/2 In. Dia Shaft, Alignment of Motors, Pumps, Compressors and is Capable of Addressing Radial and Angular Misalignment Problems.

Technical Specs

  • Item Shaft Alignment Clamp Set
  • Includes Case, Chain Clamp, Extension Plate, Posts
  • Indicator Post Length 9 in
  • Number of Clamps 2
  • Alignment Distance - Maximum 7 1/2 in
  • Clamp Material Aluminum
  • Indicator Type Dial
  • Operating Temperature - Maximum 114 Degrees F
  • Dial Reading 0-50-0
  • Indicator Post Diameter 3/8 in
  • Indicator Post Material Stainless Steel
  • Number of Indicator Posts 3
  • Beam Colour Not Applicable
  • Compatible Shaft Diameter - Maximum 7 1/2 in
  • Operating Temperature - Minimum 30 Degrees F
  • Power Source Not Applicable

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list