CLAMP SET FOR P-L MAINTAINERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP SET FOR P-L MAINTAINERS

SOLAR PRO-LOGIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SOLPLA51
  • Mfr. Model # PLA51
  • UNSPSC # 26111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

6/12 Volt Pro-Logix Battery Charger/Maintainers provide multi-phase charging and batter maintenance to a wide variety of batteries and applications, automatically adapting to each battery's state of charge and condition. Compatible with a wide range of battery types, including conventional flooded, maintenance free, AGM, gel cell, spiral wound, deep cycle and marine batteries.

Technical Specs

  • Item Replacement Clamp Kit for Solar Maintainers PL2110/PL2135
  • Max. Jaw Opening 21 mm
  • Colour Red/Black
  • Features Replacement Clamp Kit for Solar Battery Maintainer Models PL2110/PL2135
  • Depth 1"
  • For Use With PRO-LOGIX Maintainers PL2110 and PL2135
  • Gauge #18 AWG
  • Height 4"
  • Includes Replacement Clamp Kit
  • Max. Voltage 6/12 V
  • Length 4"
  • Package Quantity 1
  • Width 1"
  • Housing Material N/A
  • Standards N/A
  • Connection Material Steel
  • Stud Size N/A
  • Connection Type Clamp
  • Insulation Material PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list