Skip Content
CLAMP SCREWLOK 5 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP SCREWLOK 5 TON

COFFING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK09004W
  • Mfr. Model # 09004W
  • UNSPSC # 24101648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Technical Specs

  • Item Beam Clamp
  • Operation Vertical Lift
  • Standards ANSI/ASME B30.20
  • Jaw Capacity 3-3/16" - 12-19/32"
  • Jaw Material Steel
  • Safe Working Load 10,000 lbs.
  • Locking Type Locking Screw
  • Lifting Point Shaft

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list