Skip Content
CLAMP RUBBER INSULATED 1-1/2IN 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP RUBBER INSULATED 1-1/2IN 5/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-7022
  • Mfr. Model # 84-7022
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 3039
  • Shipping Weight 0.28 lbs

Product Details

Steel plated black vinyl clamp, secures all types of wires: 0.250 inch mounting hole: 3/4 inches wide, inside diameter 1-1/2 inches, package quantity 5.

Technical Specs

  • Package Quantity 5
  • Mounting Hole Dia. 1/4"
  • Item Vinyl Insulated Steel Clamp
  • Colour Black
  • Coating Material Steel Plated
  • Cushion Type Vinyl
  • Cable Clamp Type Cable Clamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list