Skip Content
CLAMP REGULAR DUTY INDUSTRIAL 20IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP REGULAR DUTY INDUSTRIAL 20IN

BESSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BES2400S20
  • Mfr. Model # 2400S20
  • UNSPSC # 27112133
  • CATALOGUE PAGE # 817
  • Shipping Weight 8.25 lbs

Product Details

Bessey sliding arm clamp. The regular-duty F clamp body is created from profiled cold-drawn steel and then heat formed. Equipped with premium Morpad. Size 20 inch rail and 2,660 pounds clamping pressure. Made in Germany.

Technical Specs

  • Handle Length (In.) 4-5/8"
  • Includes Patented Rail Profile, Morpad, Ergonomic Bessey(R) Grip
  • Application For Welding and Fabrication
  • Item Regular Duty All-Steel Bar Clamp
  • Load Capacity (Lb.) 2880
  • Nominal Rail Size (In.) 1-11/32 X 1/2"
  • Max. Jaw Opening (In.) 20
  • Screw Size (In.) 25/32"
  • Throat Depth (In.) 5-1/2"
  • Spindle Dia. (In.) 25/32"
  • Opening (In.) 20"
  • Pad Type Morpad
  • Type Regular Duty F Series With Ergonomic Grip
  • Nominal Clamping Pressure 2800 lbs.
  • Swivel Pad (In.) 1-1/2"
  • Swivel Type Removable
  • Handle Material Steel and Plastic
  • Clamp Face (In.) 1 -1/4 X 2 -3/8"
  • Bar Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list