Skip Content
CLAMP QUICK LEVER 12IN X 120MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CLAMP QUICK LEVER 12IN X 120MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCB7L12
  • Mfr. Model # CB7L12
  • UNSPSC # 27112100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Product Details

12 inch bar lever F clamp with ratchet handle for high pressure, fast action clamping pressure. Ratchet type lever prevents overloading and resists vibration. The clamping pressure is measured at the span of 150 mm.

Technical Specs

  • Nominal Rail Size (In.) 55/64 x 13/32
  • Type L
  • Max. Jaw Opening (In.) 11-13/32
  • Throat Depth (In.) 4-23/32
  • Nominal Clamping Pressure 992 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List