Skip Content
CLAMP QUICK GEAR 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CLAMP QUICK GEAR 12IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCBG12
  • Mfr. Model # CBG12
  • UNSPSC # 27112100
  • CATALOGUE PAGE # 248
  • Shipping Weight 1.68 lbs

Product Details

12 inch quick gear clamp. Aluminum alloy body with steel bar. High clamping pressure. Non-marring TPR pads firmly grip and protect the work piece. 80 mm throat depth.

Technical Specs

  • Opening (In.) 12
  • Throat Depth (In.) 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list