Skip Content
CLAMP POSITIVE LOCKING PLATE 2K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP POSITIVE LOCKING PLATE 2K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESLPC20
  • Mfr. Model # LPC20
  • UNSPSC # 31162900
  • CATALOGUE PAGE # 1879
  • Shipping Weight 9.0 lbs

Technical Specs

  • Item Positive Locking Plate Clamp
  • Standards ASME B30.20
  • Jaw Capacity 400 lbs. Plate Weight
  • Operation Grips Sheets
  • Locking Type Positive Locking
  • Jaw Material Hardened Tool Steel (Serrated Gripper)
  • Safe Working Load 2000 lbs.
  • Lifting Point Load Ring

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List