Skip Content
CLAMP PNMTC SWING RH SWING 80 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CLAMP PNMTC SWING RH SWING 80 LB

DE-STA-CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSC8315
  • Mfr. Model # 8315
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Base Mounting Centers (In.) 1-7/16 x 2-7/16
  • Includes Spindle (485203-AL)
  • Holding Capacity (Lb.) 89
  • Item Pneumatic Swing Clamp
  • Material Aluminum
  • Operating Temp. -25 Degrees C - 90 Degrees C
  • Max. Input Air Pressure (PSI) 130
  • Type RH Swing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list