Skip Content
CLAMP PNMTC SWING RH SWING 22 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CLAMP PNMTC SWING RH SWING 22 LB

DE-STA-CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSC8015
  • Mfr. Model # 8015
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Holding Capacity (Lb.) 25
  • Base Mounting Centers (In.) 1-1/8-16
  • Includes Spindle (305203)
  • Item Pneumatic Swing Clamp
  • Material Aluminum
  • Operating Temp. -25 Degrees C - 90 Degrees C
  • Type RH Swing
  • Max. Input Air Pressure (PSI) 130

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list