CLAMP PNMTC 450 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CLAMP PNMTC 450 LB

DE-STA-CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSC8071
  • Mfr. Model # 8071
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Base Mounting Centers (In.) 1-9/16 x 1-31/32
  • Includes Flanged Washers (507107)
  • Holding Capacity (Lb.) 450
  • Max. Input Air Pressure (PSI) 145
  • Item Pneumatic Hold Down Clamp
  • Material Steel
  • Operating Temp. -25 Degrees C - 90 Degrees C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list