CLAMP PLATE 4T 2-4IN JAW HORIZON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP PLATE 4T 2-4IN JAW HORIZON

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKCH4L
  • Mfr. Model # CH4L
  • UNSPSC # 24101648
  • CATALOGUE PAGE # 1878
  • Shipping Weight 51.0 lbs

Product Details

Clamps are ideal for loading machines and moving plate material in the horizontal position. The two jaws and wide toe plate give the clamp a stable grip on the plate. The integral shackle ring will accept chain sling hooks or wire rope slings directly.

Technical Specs

  • Item Plate Clamp
  • Jaw Capacity 2" - 4"
  • Operation Horizontal Lift
  • Standards ANSI/ASME B30.20
  • Locking Type Load Activated
  • Jaw Material Hardened Steel
  • Safe Working Load 8,800 lbs.
  • Lifting Point Chain Sling Hook

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list