Discontinued with Replacement
CLAMP PLATE 3TON 0-1.25IN JAW UNIV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CLAMP PLATE 3TON 0-1.25IN JAW UNIV

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKCZ924
  • Mfr. Model # CZ924
  • UNSPSC # 27112103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.0 lbs
Suggested Replacement Product
LIFTING CLAMP UNIV. 4TON

Your Price: NA

Product Details

Universal clamp enables plates to be turned over or lifted from the horizontal to the true vertical position. Suitable for all structural steel up to 300 Brinell surface hardness. WLL tonnes 4 - 0 - 32 mm jaw capacity.

Technical Specs

  • Capacity 8800 lb.
  • Standards ASME B30. 20.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list