Discontinued with Replacement
CLAMP PLATE 3TON 0-1.25IN JAW UNIV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CLAMP PLATE 3TON 0-1.25IN JAW UNIV

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKCZ923
  • Mfr. Model # CZ923
  • UNSPSC # 27112103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs
Suggested Replacement Product
LIFTING CLAMP UNIV. 3TON

Your Price: NA

Product Details

Plate lifting clamps, universal, jaw capacity 0-32 millimeters, working load limit 3 tonne, supplied without a lock.

Technical Specs

  • Item Plate Clamp
  • Operation Vertical Lift
  • Standards ANSI/ASME B30.20
  • Locking Type Load Activated
  • Jaw Capacity 0" - 1-1/4"
  • Jaw Material Hardened Steel
  • Safe Working Load 6600 lbs.
  • Lifting Point Load Ring

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list