Skip Content
CLAMP PIPE ULTRA-CLAMP 5IN TO 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP PIPE ULTRA-CLAMP 5IN TO 12IN

ULTRA CLAMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUM781170
  • Mfr. Model # 781170
  • UNSPSC # 27112103
  • CATALOGUE PAGE # 809
  • Shipping Weight 17.55 lbs

Product Details

Ultra-clamp. Fast, accurate fit-up clamps for pipe to pipe, pipe to fitting and additional applications. Rugged frame (double walled steel plate, guaranteed over the life of the product) and smooth roller clamping action for positive gripping. Stainless steel contacts and alignment screws.

Technical Specs

  • Capacity 5" - 12"
  • Item Ultra Clamp
  • Size 5"- 12"
  • Material Stainless Steel
  • Length 19"
  • Locking Mechanism Set Screw
  • Type Ultra Clamp
  • Characteristics Stainless Steel Contacts, 3 Point Contact
  • Jaw Width 12"
  • Application For Fitting Pipe to Pipe, Fitting, Flange and Tee
  • Finish Powder Coated With Stainless Contact Points
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list