CLAMP PIPE 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP PIPE 3/4IN

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW224134
  • Mfr. Model # 224134
  • UNSPSC # 31162900
  • CATALOGUE PAGE # 247
  • Shipping Weight 3.45 lbs

Product Details

Innovative clutch system eliminates the need for threaded pipe. Larger feet offer more stability and clearance between handle and worktop. Larger, more ergonomic handle offers easier clamping. Larger clutch plates allow for easier release.

Technical Specs

  • Application For 3/4" Pipe Holding, Woodworking, Gluing
  • Bar Thickness (In.) 3/4"
  • Clamping Surface D (In.) 4"
  • Clamping Surface W (In.) 12"
  • Handle Length (In.) 3"
  • Item Quick-Grip Pipe Clamps
  • Load Capacity (Lb.) 600
  • Nominal Rail Size (In.) 1-1/2"
  • Throat Depth (In.) 2
  • Type Crank H-Style, Quick Release
  • Width (In.) 8-1/2"
  • Nominal Clamping Pressure 0 to 600 lbs.
  • Pad Type Metal
  • Bar Width (In.) 3/4"
  • Clamp Face (In.) 1-1/2"
  • Handle Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list