CLAMP PIPE 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP PIPE 3/4IN

BESSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BESBPC-H34
  • Mfr. Model # BPC-H34
  • UNSPSC # 31162900
  • CATALOGUE PAGE # 247
  • Shipping Weight 3.0 lbs

Product Details

Rugged foot design that stabilizes the clamp in two dimensions giving dual-axis stability to the workpiece. The is one of the most stable clamps available for a work piece set up when you really need it.

Technical Specs

  • Application Woodworking Applications for Edge Gluing of Multiple Pieces
  • Clamping Surface W (In.) 1-1/2"
  • Clamping Surface D (In.) 2"
  • Includes Removable Plastic Jaw Caps
  • Handle Length (In.) 4"
  • Item Pipe Clamp, H Style (Bpc)
  • Nominal Rail Size (In.) 3/4" Pipe (Not Included)
  • Screw Size (In.) 0.545"
  • Spindle Dia. (In.) 0.545"
  • Pad Type Non-Marring
  • Type Crank H-Style
  • Clamp Face (In.) 2 X 1-1/2"
  • Handle Material Cast Iron
  • Swivel Type Replaceable
  • Bar Material Cast Iron

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list