CLAMP PIPE 2PC RIGID 1-1/4IN 10/BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CLAMP PIPE 2PC RIGID 1-1/4IN 10/BG

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBS701-167PG
  • Mfr. Model # 701-167PG
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.134 lbs

Product Details

EMT conduit to strut clamp, 1-1/4 inch EMT outside diameter, 1.54-1.67 inch standard steel material, gold galvanized finish, package quantity of 10.

Technical Specs

  • Finish Gold Galv.
  • Material Standard Steel
  • Item EMT Conduit to Strut Clamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list