CLAMP PIPE 2PC EMT 1/2IN 10/BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP PIPE 2PC EMT 1/2IN 10/BG

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBS701-075PG
  • Mfr. Model # 701-075PG
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 1331
  • Shipping Weight 0.113 lbs

Product Details

Rigid conduit to strut clamp, 1/2 inch rigid outside diameter, .66-.75 pipe outside diameter, standard steel material, gold falvanized finish, package quantity of 10.

Technical Specs

  • Finish Gold Galv.
  • Item Rigid Conduit to Strut Clamp
  • Material Standard Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list