CLAMP PIPE 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP PIPE 1/2IN

IRWIN QUICK-GRIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW224212
  • Mfr. Model # 224212
  • UNSPSC # 31162900
  • CATALOGUE PAGE # 247
  • Shipping Weight 2.32 lbs

Product Details

Innovative clutch system eliminates the need for threaded pipe. Larger feet offer more stability and clearance between handle and worktop. Larger, more ergonomic handle offers easier clamping. Larger clutch plates allow for easier release.

Technical Specs

  • Throat Depth (In.) 1-1/2
  • Bar Size (In.) 1/2"
  • Clamping Surface W (In.) 1-1/2"
  • Clamping Surface D (In.) 1-1/2"
  • Spindle Dia. (In.) 1/2"
  • Nominal Clamping Pressure 1000 lbs.
  • Clamp Face (In.) 1-1/2 X 1-1/2"
  • Item Quick-Grip Pipe Clamps
  • Handle Length (In.) 1-5/8"
  • Pad Type Cast
  • Width (In.) 1-3/4"
  • Handle Material Steel
  • Load Capacity (Lb.) 1500

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list