Skip Content
CLAMP PEX 5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLAMP PEX 5/8IN

OETIKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTR16705571
  • Mfr. Model # 16705571
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 1812
  • Shipping Weight 0.52 lbs

Technical Specs

  • Item Stepless Clamps
  • Body Material 304 Stainless Steel
  • Pipe Size 5/8"
  • Standards ASTM F2098 and NSF (cNSFus-PW)
  • PEX Size 5/8"
  • Specific Fitting Shape Clamp
  • Pipe Size - Pipe Fitting 5/8"
  • Basic Fitting Shape Clamp
  • Basic Fitting Material Metal
  • Tube Fitting Material 304 Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list