CLAMP PARALLEL REVO 50IN X 3.75IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP PARALLEL REVO 50IN X 3.75IN

BESSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BESKR3.550
  • Mfr. Model # KR3.550
  • UNSPSC # 27112129
  • CATALOGUE PAGE # 248
  • Shipping Weight 8.55 lbs

Product Details

The K-body clamp is the ideal choice for cabinets, drawers or desks. Jaws are guaranteed to be 90 degrees, the heavy-duty profiled steel rail minimizes flexing, the unique jaw-locking system prevents slippage, non-marring poly clad jaws, glue resistant.

Technical Specs

  • Application Clamping and Spreading Wood, Plastic, and Composite Materials
  • Bar Thickness (In.) 1-9/64"
  • Clamping Surface D (In.) 5-3/4"
  • Handle Length (In.) 5-1/8"
  • Clamping Surface W (In.) 2"
  • Includes Jaw Face Pads, Rail Protector Pads and Removable End Stops
  • Item K Body(R) Revo(TM), Parallel Clamps
  • Load Capacity (Lb.) 1500
  • Max. Jaw Opening (In.) 50
  • Spindle Dia. (In.) 5/8"
  • Nominal Rail Size (In.) 1-9/64 X 11/32"
  • Screw Size (In.) 5/8"
  • Throat Depth (In.) 3-3/4"
  • Nominal Clamping Pressure 1500 lbs.
  • Width (In.) 5-3/4"
  • Pad Type Flat, Removable Jaw Protection Pad
  • Bar Width (In.) 11/32"
  • Opening (In.) 50"
  • Clamp Face (In.) 2"
  • Handle Material 2 Composite Plastic
  • Bar Material Alloy Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list