CLAMP PARALLEL REVO 31IN X 3.75IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLAMP PARALLEL REVO 31IN X 3.75IN

BESSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BESKR3.531
  • Mfr. Model # KR3.531
  • UNSPSC # 27112129
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.9 lbs

Technical Specs

  • Application Clamping and Spreading Wood, Plastic, and Composite Materials
  • Bar Size (In.) -
  • Bar Thickness (In.) 1-9/64
  • Includes Jaw Face Pads, Rail Protector Pads and Removeable End Stops
  • Handle Length (In.) 5-1/8
  • Clamping Surface D (In.) 5-3/4
  • Item Parallel Clamp
  • Clamping Surface W (In.) 2
  • Max. Jaw Opening (In.) 31
  • Load Capacity (Lb.) 1500
  • Nominal Rail Size (In.) 1 9/64 x 11/32
  • Screw Size (In.) 5/8
  • Spindle Dia. (In.) 5/8
  • Throat Depth (In.) 3-3/4
  • Type -
  • Nominal Clamping Pressure 1500
  • Pad Type Flat, Removeable Jaw Protection Pad
  • Width (In.) 5-3/4
  • Opening (In.) 31
  • Swivel Pad (In.) -
  • Swivel Type -
  • Bar Width (In.) 11/32
  • Handle Material 2 Composite Plastic
  • Clamp Face (In.) 2
  • Bar Material Alloy Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list